End Mill, 1.200 OD x 1.200 FL x 50.000 OAL NanoCon Radius 0.200 Series: 570

  • Mfr # 570.120.26

  • Zoro # G322713340


product price: $57.25
/ea

Key Features

End Type
Corner Radius
Length of Cut
0.05 in
Coating
NanoCon
Cutting Dia.
0.05 in
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570.120.26
Zoro #
G322713340
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.05 in
Cutting Dia.
0.05 in
Overall Length
1.97 in
Radius
0.0079°

Details

End Type
Corner Radius
Coating
NanoCon
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.