End Mill, 1.200 OD x 1.200 FL x 50.000 OAL VAROCON Ball Series: 525

  • Mfr # 525.120.11

  • Zoro # G322713135


product price:  $59.69
/ea

Key Features

Flute Spiral
Right Hand Spiral
Milling Diameter
0.05 in
Overall Length
1.97 in
Length of Cut
0.05 in
End Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525.120.11
Zoro #
G322713135
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.05 in
Overall Length
1.97 in
Length of Cut
0.05 in

Details

Flute Spiral
Right Hand Spiral
End Type
Ball
Cutting Direction
Right Hand Cutting
End Mill Material
Carbide
Coating
Varocon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.