End Mill, 1.200 OD x 1.500 FL x 55.000 OAL DIAMOND Radius 0.120 Series: 560

  • Mfr # 560.121.75

  • Zoro # G222712924


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.17 in
Coating
Diamond
Material - Machining
Carbide
Radius
0.0047°
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560.121.75
Zoro #
G222712924
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.17 in
Radius
0.0047°
Cutting Dia.
0.05 in
Length of Cut
0.06 in

Details

Coating
Diamond
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
End Type
Corner Radius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.