End Mill, 1.200 OD x 1.900 FL x 55.000 OAL ALTIN Radius 0.100 Series: 553

  • Mfr # 553.121.12

  • Zoro # G222713457


product price:  $53.89
/ea

Key Features

Radius
0.0039°
Flute Spiral
Right Hand Spiral
Overall Length
2.17 in
Cutting Dia.
0.05 in
Coating
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553.121.12
Zoro #
G222713457
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0039°
Overall Length
2.17 in
Cutting Dia.
0.05 in
Length of Cut
0.07 in

Details

Flute Spiral
Right Hand Spiral
Coating
AlTiN
Material - Machining
Carbide
End Type
Corner Radius
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.