
End Mill, 1.200 OD x 1.900 FL x 65.000 OAL ALTIN Radius 0.120 Series: 553
Mfr # 553.120.15
Zoro # G022713312
product price: $58.59
/eaKey Features
End Type
Corner Radius
Length of Cut
0.07 in
Flute Spiral
Right Hand Spiral
Coating
AlTiN
Overall Length
2.56 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553.120.15
Zoro #
G022713312
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.07 in
Overall Length
2.56 in
Cutting Dia.
0.05 in
Radius
0.0047°
Details
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Coating
AlTiN
Cutting Direction
Right Hand Cutting
Material - Machining
Carbide
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.