End Mill, 12.000 OD x 26.000 FL x 83.000 OAL ALTIN Chamfer Series: 310

  • Mfr # 310.120.00

  • Zoro # G722712943


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Coating
AlTiN
Material - Machining
Carbide
Length of Cut
1.02 in
Cutting Direction
Right Hand Cutting
End Type
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310.120.00
Zoro #
G722712943
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
1.02 in
Overall Length
3.27 in
Cutting Dia.
0.47 in
Radius
45°

Details

Coating
AlTiN
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Chamfer
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.