End Mill, 12.000 OD x 28.000 FL x 83.000 OAL ALTIN Radius 2.000 Series: 315

  • Mfr # 315.124.00

  • Zoro # G922713207


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Coating
AlTiN
Material - Machining
Carbide
End Type
Corner Radius
Length of Cut
1.1 in
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315.124.00
Zoro #
G922713207
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
1.1 in
Cutting Dia.
0.47 in
Overall Length
3.27 in
Radius
0.0787°

Details

Coating
AlTiN
Material - Machining
Carbide
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.