End Mill, 1.500 OD x 1.200 FL x 65.000 OAL ALTIN Ball Series: 554

  • Mfr # 554.150.13

  • Zoro # G822713321


product price:  $58.65
/ea

Key Features

Milling Diameter
0.06 in
End Mill Material
Carbide
Length of Cut
0.05 in
Coating
AlTiN
Cutting Direction
Right Hand Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554.150.13
Zoro #
G822713321
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.06 in
Length of Cut
0.05 in
Overall Length
2.56 in

Details

End Mill Material
Carbide
Coating
AlTiN
Cutting Direction
Right Hand Cutting
End Type
Ball
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.