Shop INOVATOOLS
See all product information
Create Account
End Mill, 1.500 OD x 1.500 FL x 50.000 OAL VAROCON Ball Series: 525
- Mfr # 525.150.06
- Zoro # G222713112
product price:Â
$
74.25
/ea
Key Features
Milling Diameter
0.06 in
End Mill Material
Carbide
Length of Cut
0.06 in
Cutting Direction
Right Hand Cutting
End Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525.150.06
- Zoro #
- G222713112
- UPC #
- -
- Country of Origin
- Germany
- End Mill Material
- Carbide
- Cutting Direction
- Right Hand Cutting
- End Type
- Ball
- Flute Spiral
- Right Hand Spiral
- Coating
- Varocon