Shop INOVATOOLS

End Mill, 1.500 OD x 1.500 FL x 50.000 OAL VAROCON Ball Series: 525

  • Mfr # 525.150.14
  • Zoro # G922713313

product price: 
$
74.25
/ea

Key Features

Milling Diameter
0.06 in
End Mill Material
Carbide
Length of Cut
0.06 in
Flute Spiral
Right Hand Spiral
Coating
Varocon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
525.150.14
Zoro #
G922713313
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.06 in
Length of Cut
0.06 in
Overall Length
1.97 in

Details

End Mill Material
Carbide
Flute Spiral
Right Hand Spiral
Coating
Varocon
Cutting Direction
Right Hand Cutting
End Type
Ball

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.