End Mill, 1.500 OD x 2.000 FL x 55.000 OAL DIAMOND Ball Series: 561

  • Mfr # 561.151.75

  • Zoro # G822713338


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.06 in
End Type
Ball
Length of Cut
0.08 in
Coating
Diamond
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561.151.75
Zoro #
G822713338
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.06 in
Length of Cut
0.08 in
Overall Length
2.17 in

Details

End Type
Ball
Coating
Diamond
Flute Spiral
Right Hand Spiral
End Mill Material
Carbide
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.