Shop INOVATOOLS
See all product information
Create Account
End Mill, 1.500 OD x 2.000 FL x 55.000 OAL DIAMOND Ball Series: 561
- Mfr # 561.153.75
- Zoro # G322713579
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
0.06 in
End Mill Material
Carbide
Length of Cut
0.08 in
Overall Length
2.17 in
Cutting Direction
Right Hand Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561.153.75
- Zoro #
- G322713579
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 0.06 in
- Length of Cut
- 0.08 in
- Overall Length
- 2.17 in
Details
- End Mill Material
- Carbide
- Cutting Direction
- Right Hand Cutting
- Flute Spiral
- Right Hand Spiral
- End Type
- Ball
- Coating
- Diamond
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.