
End Mill, 1.500 OD x 2.000 FL x 55.000 OAL DIAMOND Radius 0.150 Series: 560
Mfr # 560.160.75
Zoro # G122713373
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
0.08 in
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Coating
Diamond
End Type
Corner Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560.160.75
Zoro #
G122713373
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.08 in
Cutting Dia.
0.06 in
Radius
0.0059°
Overall Length
2.17 in
Details
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Coating
Diamond
End Type
Corner Radius
Cutting Direction
Right Hand Cutting
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.