
End Mill, 1.500 OD x 2.400 FL x 55.000 OAL ALTIN Radius 0.150 Series: 553
Mfr # 553.150.11
Zoro # G422713455
product price: $63.19
/eaKey Features
Cutting Dia.
0.06 in
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Overall Length
2.17 in
End Type
Corner Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553.150.11
Zoro #
G422713455
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
0.06 in
Overall Length
2.17 in
Length of Cut
0.09 in
Radius
0.0059°
Details
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Coating
AlTiN
Material - Machining
Carbide
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.