End Mill, 1.500 OD x 2.400 FL x 65.000 OAL ALTIN Radius 0.300 Series: 553

  • Mfr # 553.150.20

  • Zoro # G022713657


product price:  $58.59
/ea

Key Features

Flute Spiral
Right Hand Spiral
Radius
0.0118°
Coating
AlTiN
Overall Length
2.56 in
Length of Cut
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553.150.20
Zoro #
G022713657
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0118°
Overall Length
2.56 in
Length of Cut
0.09 in
Cutting Dia.
0.06 in

Details

Flute Spiral
Right Hand Spiral
Coating
AlTiN
End Type
Corner Radius
Cutting Direction
Right Hand Cutting
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.