Shop INOVATOOLS
See all product information
Create Account
End Mill, 1.800 OD x 2.000 FL x 55.000 OAL DIAMOND Ball Series: 561
- Mfr # 561.181.75
- Zoro # G322713517
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
0.07 in
End Mill Material
Carbide
Length of Cut
0.08 in
Overall Length
2.17 in
Flute Spiral
Right Hand Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561.181.75
- Zoro #
- G322713517
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 0.07 in
- Length of Cut
- 0.08 in
- Overall Length
- 2.17 in
Details
- End Mill Material
- Carbide
- Flute Spiral
- Right Hand Spiral
- End Type
- Ball
- Cutting Direction
- Right Hand Cutting
- Coating
- Diamond
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov