End Mill, 2.000 OD x 10.000 FL x 65.000 OAL Diamond-Dur4 Ball Series: 568

  • Mfr # 568.023.75

  • Zoro # G522713669


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral
Right Hand Spiral
End Type
Ball
Length of Cut
0.39 in
Coating
Diamond-Dur4
Milling Diameter
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568.023.75
Zoro #
G522713669
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.39 in
Milling Diameter
0.08 in
Overall Length
2.56 in

Details

Flute Spiral
Right Hand Spiral
End Type
Ball
Coating
Diamond-Dur4
End Mill Material
Carbide
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.