Zoro Homepage

End Mill, 2.000 OD x 2.000 FL x 65.000 OAL DIAMOND Ball Series: 561

  • Mfr # 561.588.75

  • Zoro # G522713560


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand Cutting
Milling Diameter
0.08 in
Overall Length
2.56 in
Coating
Diamond
End Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561.588.75
Zoro #
G522713560
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.08 in
Overall Length
2.56 in
Length of Cut
0.08 in

Details

Cutting Direction
Right Hand Cutting
Coating
Diamond
End Type
Ball
Flute Spiral
Right Hand Spiral
End Mill Material
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.