Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.000 OD x 2.000 FL x 65.000 OAL DIAMOND Radius 0.200 Series: 560

  • Mfr # 560.202.75

  • Zoro # G822713093


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Cutting Dia.
0.08 in
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560.202.75
Zoro #
G822713093
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.08 in
Radius
0.0079°
Overall Length
2.56 in
Length of Cut
0.08 in

Details

Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Coating
Diamond

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.