Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.000 OD x 2.000 FL x 65.000 OAL DIAMOND Radius 0.200 Series: 560

  • Mfr # 560.221.75

  • Zoro # G022713077


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Radius
0.0079°
Length of Cut
0.08 in
Cutting Dia.
0.08 in
End Type
Corner Radius
Overall Length
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560.221.75
Zoro #
G022713077
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0079°
Length of Cut
0.08 in
Cutting Dia.
0.08 in
Overall Length
2.56 in

Details

End Type
Corner Radius
Material - Machining
Carbide
Coating
Diamond
Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.