End Mill, 2.000 OD x 2.000 FL x 65.000 OAL DIAMOND Radius 0.200 Series: 560

  • Mfr # 560.231.75

  • Zoro # G122712987


product price: $108.99
/ea
Free Shipping & Returns

Key Features

End Type
Corner Radius
Material - Machining
Carbide
Overall Length
2.56 in
Flute Spiral
Right Hand Spiral
Coating
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560.231.75
Zoro #
G122712987
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.56 in
Radius
0.0079°
Cutting Dia.
0.08 in
Length of Cut
0.08 in

Details

End Type
Corner Radius
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Coating
Diamond
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.