End Mill, 2.500 OD x 4.000 FL x 57.000 OAL ALTIN Chamfer Series: 310

  • Mfr # 310.025.00

  • Zoro # G322712886


product price: $52.45
/ea

Key Features

Material - Machining
Carbide
Cutting Dia.
0.1 in
Flute Spiral
Right Hand Spiral
End Type
Chamfer
Length of Cut
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310.025.00
Zoro #
G322712886
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.1 in
Length of Cut
0.16 in
Radius
45°
Overall Length
2.24 in

Details

Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
End Type
Chamfer
Cutting Direction
Right Hand Cutting
Coating
AlTiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.