End Mill, 3.000 OD x 15.000 FL x 65.000 OAL Diamond-Dur4 Radius 0.200 Series: 567

  • Mfr # 567.030.75

  • Zoro # G922713757


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral
Right Hand Spiral
Radius
0.0079°
End Type
Corner Radius
Length of Cut
0.59 in
Cutting Direction
Right Hand Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
567.030.75
Zoro #
G922713757
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0079°
Length of Cut
0.59 in
Overall Length
2.56 in
Cutting Dia.
0.12 in

Details

Flute Spiral
Right Hand Spiral
End Type
Corner Radius
Cutting Direction
Right Hand Cutting
Material - Machining
Carbide
Coating
Diamond-Dur4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.