End Mill, 3.000 OD x 3.000 FL x 50.000 OAL NanoCon Radius 1.000 Series: 570

  • Mfr # 570.300.33

  • Zoro # G122713281


product price:  $57.69
/ea

Key Features

Overall Length
1.97 in
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Radius
0.0394°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570.300.33
Zoro #
G122713281
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.97 in
Radius
0.0394°
Length of Cut
0.12 in
Cutting Dia.
0.12 in

Details

End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Material - Machining
Carbide
Coating
NanoCon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.