End Mill, 3.000 OD x 3.000 FL x 55.000 OAL ALTIN Radius 0.500 Series: 553

  • Mfr # 553.300.10

  • Zoro # G022713473


product price:  $53.89
/ea

Key Features

Cutting Dia.
0.12 in
Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Coating
AlTiN
Radius
0.0197°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553.300.10
Zoro #
G022713473
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.12 in
Radius
0.0197°
Length of Cut
0.12 in
Overall Length
2.17 in

Details

Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Coating
AlTiN
Flute Spiral
Right Hand Spiral
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.