End Mill, 3.000 OD x 3.000 FL x 65.000 OAL ALTIN Radius 0.500 Series: 553

  • Mfr # 553.300.13

  • Zoro # G422713448


product price:  $58.59
/ea

Key Features

Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Radius
0.0197°
Coating
AlTiN
Overall Length
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553.300.13
Zoro #
G422713448
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0197°
Overall Length
2.56 in
Cutting Dia.
0.12 in
Length of Cut
0.12 in

Details

Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Coating
AlTiN
End Type
Corner Radius
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.