End Mill, 3.000 OD x 3.000 FL x 65.000 OAL DIAMOND Radius 0.500 Series: 560

  • Mfr # 560.303.75

  • Zoro # G222713174


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Overall Length
2.56 in
Flute Spiral
Right Hand Spiral
Length of Cut
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560.303.75
Zoro #
G222713174
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.56 in
Length of Cut
0.12 in
Radius
0.0197°
Cutting Dia.
0.12 in

Details

Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Coating
Diamond
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.