End Mill, 3.000 OD x 8.000 FL x 57.000 OAL ALTIN Radius 0.200 Series: 315

  • Mfr # 315.031.00

  • Zoro # G122712963


product price:  $56.99
/ea

Key Features

Overall Length
2.24 in
Cutting Dia.
0.12 in
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Length of Cut
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315.031.00
Zoro #
G122712963
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.24 in
Cutting Dia.
0.12 in
Length of Cut
0.32 in
Radius
0.0079°

Details

Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
End Type
Corner Radius
Coating
AlTiN
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.