End Mill, 3.000 OD x 8.000 FL x 57.000 OAL ALTIN Radius 0.500 Series: 315

  • Mfr # 315.032.10

  • Zoro # G122712925


product price:  $66.55
/ea

Key Features

Cutting Dia.
0.12 in
Overall Length
2.24 in
Material - Machining
Carbide
Radius
0.0197°
Coating
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315.032.10
Zoro #
G122712925
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.12 in
Overall Length
2.24 in
Radius
0.0197°
Length of Cut
0.32 in

Details

Material - Machining
Carbide
Coating
AlTiN
Flute Spiral
Right Hand Spiral
End Type
Corner Radius
Shank Style
WF
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.