End Mill, 4.000 OD x 11.000 FL x 57.000 OAL ALTIN Chamfer Series: 310

  • Mfr # 310.040.00

  • Zoro # G822712904


product price:  $52.45
/ea

Key Features

Flute Spiral
Right Hand Spiral
End Type
Chamfer
Overall Length
2.24 in
Radius
45°
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310.040.00
Zoro #
G822712904
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.24 in
Radius
45°
Length of Cut
0.43 in
Cutting Dia.
0.16 in

Details

Flute Spiral
Right Hand Spiral
End Type
Chamfer
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Coating
AlTiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.