End Mill, 4.000 OD x 20.000 FL x 100.000 OAL Diamond-Dur4 Radius 0.200 Series: 567

  • Mfr # 567.041.75

  • Zoro # G422713646


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand Cutting
Length of Cut
0.79 in
Material - Machining
Carbide
Radius
0.0079°
End Type
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
567.041.75
Zoro #
G422713646
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.79 in
Radius
0.0079°
Overall Length
3.94 in
Cutting Dia.
0.16 in

Details

Cutting Direction
Right Hand Cutting
Material - Machining
Carbide
End Type
Corner Radius
Coating
Diamond-Dur4
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.