End Mill, 4.000 OD x 20.000 FL x 80.000 OAL Diamond-Dur4 Radius 0.300 Series: 567

  • Mfr # 567.042.75

  • Zoro # G822713697


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.15 in
End Type
Corner Radius
Radius
0.0118°
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
567.042.75
Zoro #
G822713697
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.15 in
Radius
0.0118°
Cutting Dia.
0.16 in
Length of Cut
0.79 in

Details

End Type
Corner Radius
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Coating
Diamond-Dur4
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.