End Mill, 4.000 OD x 8.000 FL x 80.000 OAL DIAMOND Radius 1.000 Series: 564

  • Mfr # 564.042.75

  • Zoro # G222713624


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.16 in
Overall Length
3.15 in
Material - Machining
Carbide
Coating
Diamond
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564.042.75
Zoro #
G222713624
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.16 in
Overall Length
3.15 in
Radius
0.0394°
Length of Cut
0.32 in

Details

Material - Machining
Carbide
Coating
Diamond
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
End Type
Corner Radius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.