Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5.000 OD x 10.000 FL x 54.000 OAL DIAMOND Radius 0.500 Series: 563

  • Mfr # 563.050.75

  • Zoro # G422713523


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Coating
Diamond
Length of Cut
0.39 in
Radius
0.0197°
Overall Length
2.13 in
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563.050.75
Zoro #
G422713523
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.39 in
Radius
0.0197°
Overall Length
2.13 in
Cutting Dia.
0.2 in

Details

Coating
Diamond
Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Corner Radius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.