End Mill, 5.000 OD x 13.000 FL x 57.000 OAL ALTIN Chamfer Series: 310

  • Mfr # 310.050.00

  • Zoro # G322713319


product price: $52.45
/ea

Key Features

End Type
Chamfer
Length of Cut
0.51 in
Coating
AlTiN
Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310.050.00
Zoro #
G322713319
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.51 in
Overall Length
2.24 in
Cutting Dia.
0.2 in
Radius
45°

Details

End Type
Chamfer
Coating
AlTiN
Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.