End Mill, 5.000 OD x 13.000 FL x 57.000 OAL ALTIN Radius 0.500 Series: 315

  • Mfr # 315.052.10

  • Zoro # G522712945


product price:  $58.35
/ea

Key Features

Cutting Dia.
0.2 in
Overall Length
2.24 in
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Length of Cut
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315.052.10
Zoro #
G522712945
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.2 in
Overall Length
2.24 in
Length of Cut
0.51 in
Radius
0.0197°

Details

Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Shank Style
WF
Coating
AlTiN
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.