End Mill, 6.000 OD x 13.000 FL x 57.000 OAL ALTIN Chamfer Series: 310

  • Mfr # 310.060.10

  • Zoro # G422712953


product price:  $56.79
/ea

Key Features

Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Chamfer
Flute Spiral
Right Hand Spiral
Coating
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310.060.10
Zoro #
G422712953
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.24 in
Cutting Dia.
0.24 in
Radius
45°
Length of Cut
0.51 in

Details

Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Chamfer
Flute Spiral
Right Hand Spiral
Coating
AlTiN
Shank Style
WF

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.