End Mill, 6.000 OD x 13.000 FL x 90.000 OAL DIAMOND Radius 1.000 Series: 564

  • Mfr # 564.061.75

  • Zoro # G322713753


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
Cutting Dia.
0.24 in
Overall Length
3.54 in
Cutting Direction
Right Hand Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564.061.75
Zoro #
G322713753
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.24 in
Overall Length
3.54 in
Length of Cut
0.51 in
Radius
0.0394°

Details

Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Coating
Diamond

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.