End Mill, 6.000 OD x 14.000 FL x 57.000 OAL ALTIN Radius 1.500 Series: 315

  • Mfr # 315.064.00

  • Zoro # G922713238


product price:  $60.15
/ea

Key Features

Cutting Dia.
0.24 in
Flute Spiral
Right Hand Spiral
End Type
Corner Radius
Cutting Direction
Right Hand Cutting
Radius
0.0591°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315.064.00
Zoro #
G922713238
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.24 in
Radius
0.0591°
Length of Cut
0.55 in
Overall Length
2.24 in

Details

Flute Spiral
Right Hand Spiral
End Type
Corner Radius
Cutting Direction
Right Hand Cutting
Coating
AlTiN
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.