End Mill, 6.000 OD x 25.000 FL x 110.000 OAL Diamond-Dur4 Radius 0.300 Series: 567

  • Mfr # 567.061.75

  • Zoro # G722713636


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand Cutting
Length of Cut
0.98 in
Coating
Diamond-Dur4
End Type
Corner Radius
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567.061.75
Zoro #
G722713636
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.98 in
Radius
0.0118°
Cutting Dia.
0.24 in
Overall Length
4.33 in

Details

Cutting Direction
Right Hand Cutting
Coating
Diamond-Dur4
End Type
Corner Radius
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.