
End Mill, 6.000 OD x 6.000 FL x 90.000 OAL Diamond Radius 0.500 Series: 560
Mfr # 560.601.75
Zoro # G822713260
product price: $202.99
/ea
Free Shipping & Returns
Key Features
End Type
Corner Radius
Material - Machining
Carbide
Coating
Diamond
Radius
0.0197°
Flute Spiral
Right Hand Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560.601.75
Zoro #
G822713260
UPC #
-
Country of Origin
Germany
Dimensions
Radius
0.0197°
Cutting Dia.
0.24 in
Length of Cut
0.24 in
Overall Length
3.54 in
Details
End Type
Corner Radius
Material - Machining
Carbide
Coating
Diamond
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.