
End Mill, 8.000 OD x 15.000 FL x 63.000 OAL DIAMOND Radius 1.000 Series: 563
Mfr # 563.081.75
Zoro # G422713509
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Radius
0.0394°
End Type
Corner Radius
Cutting Dia.
0.32 in
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563.081.75
Zoro #
G422713509
UPC #
-
Country of Origin
Germany
Dimensions
Radius
0.0394°
Cutting Dia.
0.32 in
Length of Cut
0.59 in
Overall Length
2.48 in
Details
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
Material - Machining
Carbide
Coating
Diamond
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.