
End Mill, 8.000 OD x 20.000 FL x 63.000 OAL ALTIN Radius 1.500 Series: 315
Mfr # 315.083.00
Zoro # G422712885
product price: $72.25
/eaKey Features
Cutting Dia.
0.32 in
Overall Length
2.48 in
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315.083.00
Zoro #
G422712885
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
0.32 in
Overall Length
2.48 in
Length of Cut
0.79 in
Radius
0.0591°
Details
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Coating
AlTiN
End Type
Corner Radius
Flute Spiral
Right Hand Spiral
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.