End Mill, 8.000 OD x 20.000 FL x 63.000 OAL ALTIN Radius 1.500 Series: 315

  • Mfr # 315.083.10

  • Zoro # G922713351


product price:  $73.49
/ea

Key Features

End Type
Corner Radius
Cutting Dia.
0.32 in
Overall Length
2.48 in
Length of Cut
0.79 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315.083.10
Zoro #
G922713351
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
0.32 in
Overall Length
2.48 in
Length of Cut
0.79 in
Radius
0.0591°

Details

End Type
Corner Radius
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
Coating
AlTiN
Shank Style
WF

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.