End Mill, 8.000 OD x 20.000 FL x 63.000 OAL ALTIN Radius 2.000 Series: 315

  • Mfr # 315.084.00

  • Zoro # G422713370


product price:  $72.25
/ea

Key Features

Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Coating
AlTiN
Flute Spiral
Right Hand Spiral
Length of Cut
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315.084.00
Zoro #
G422713370
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.79 in
Cutting Dia.
0.32 in
Overall Length
2.48 in
Radius
0.0787°

Details

Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Coating
AlTiN
Flute Spiral
Right Hand Spiral
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.