Zoro Homepage
This item is Discontinued.
No Product Image Available

Grade 2 Privacy 3 Hr Fire Rated, 3-3/8" Rose Satin Chrome w/MicroArmor (Discontinued)

  • Mfr # BL0740-26D-AM
  • Zoro # G1420320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL0740-26D-AM
Zoro #
G1420320
UPC #
638353301033
Country of Origin
United States

Description

INOX Grade 2 Cylindrical Lockset, BL series with 07 style lever, in Privacy function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. Outside lever is locked by inside push button and can be unlocked by emergency release or turning inside lever (emergency egress). The stainless steel cylindrical body provides strength and durability, with a two-sided spindle support mechanism that eliminates lever wobble and an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-3/8” diameter rose. ANSI A156.2 Grade 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.