Shop INOX-PRIME
See all product information
Create Account
7in x 1/4in x 5/8-11 T27 Grinding Wheel, WA24-S-BF, 10PK
- Mfr # 10794
- Zoro # G716024953
product price:Â
$
6.99
/pk of 10, $0.70/ea
Sold in multiples of 40Â pks for
$279.60
Key Features
Wheel Type
T27
Overall Diameter
7in
Overall Thickness
1/4 in
Abrasive Material
White Aluminum Oxide
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10794
- Zoro #
- G716024953
- UPC #
- 843568107947
- Country of Origin
- Italy
- Wheel Type
- T27
- Abrasive Material
- White Aluminum Oxide
- Grit
- 24
Dimensions
- Overall Diameter
- 7in
- Overall Thickness
- 1/4 in
Description
This high-performance grinding wheel is designed for precision and durability, making it ideal for a variety of metalworking applications. Engineered with a premium WA24-S-BF abrasive, it ensures efficient material removal and a smooth finish on stainless steel and other hard metals. The T27 shape allows for optimal surface contact, enhancing control and reducing vibration during use. With a robust 5/8-11 arbor, it offers secure attachment and compatibility with most angle grinders, ensuring a reliable and consistent performance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.