
Type 27 Multi-Purpose INOX - SOLID Wheel - Cut, Grind, Finish, 5in x 1/8in x 7/8, 25PK
Mfr # 10246
Zoro # G416024949
product price: $4.99
/pk 25, $0.20/eaSold in multiples of 200 for $998.00
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/8 in
Primary Material Application
Stainless Steel
Abrasive Material
White Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246
Zoro #
G416024949
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Primary Material Application
Stainless Steel
Abrasive Material
White Aluminum Oxide
Description
This versatile wheel is designed to handle a variety of tasks, making it an essential tool for any workshop. With its robust construction, it excels in cutting, grinding, and finishing applications, providing a smooth and efficient performance every time. The 5-inch diameter and 1/8-inch thickness offer a perfect balance between durability and precision, while the 7/8-inch arbor ensures compatibility with most standard grinders. Ideal for working with stainless steel and other metals, this wheel delivers clean, burr-free cuts and a high-quality finish, enhancing both productivity and safety in your projects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.