This item is Discontinued.

Inpro Corner Guard, Textured, Feather, 90 Deg., 1-1/2"W X 48"H 11248-0238

Corner Guard, Textured, Feather, 90 Deg., 1-1/2"W X 48"H (Discontinued)

  • Mfr # 11248-0238
  • Zoro # G9633565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11248-0238
Zoro #
G9633565
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.080 in
Height
48 in
Width
1 1/2 in

Details

Item
Corner Guard
Color
Feather
Material
vinyl
Finish
Textured
Mounting
Double Sided Tape
Number of Sides
2
Material Type
Textured
Corners
90 Degrees
Includes
Double Faced Tape

Description

Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Feather Color, Mounting Double Sided Tape, Material Type Textured, Material Vinyl, Thickness 0.080 in, Number of Sides 2, Corners 90 Degrees , Includes Double Faced Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.