This item is Discontinued.

Inpro Corner Guard, Stainless, Silver, 90 Deg., 1-1/2"W X 96"H 181128C-304

Corner Guard, Stainless, Silver, 90 Deg., 1-1/2"W X 96"H (Discontinued)

  • Mfr # 181128C-304
  • Zoro # G3354569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181128C-304
Zoro #
G3354569
UPC #
-
Country of Origin
United States

Dimensions

Height
96"
Thickness
0.062"
Width
1-1/2"

Details

Item
Corner Guard
Color
Silver
Material
Stainless Steel
Number of Sides
2
Finish
#4 Satin
Corners
90 Degrees
Mounting
Heavy Duty Adhesive
Material Type
Stainless

Description

Corner Guard, Width 1 1/2 in, Height 96 in, #4 Satin Finish, Silver Color, Mounting Heavy Duty Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.062 in, Number of Sides 2, Corners 90 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.